DESCRIPTION

  • Excellent cold flexibility
  • Good impact performance and performance against heat
  • Recommended applications: manufacturing, flying debris, cutting or grinding metal (IRVU only), wood cutting, general splash protection, chemical splash protection, dust protection, high impact, high heat applications, landscaping, food processing

Jackson Safety 15-1/2 x 8 in. Polycarbonate Face Shield

J29087

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Color Finish
Clear
Height
8 in
Material
Plastic
Material Type
Polycarbonate
Thickness
3/5 in
Width
15-1/2 in

Starting at
$16.78
EACH
  • QUANTITY