26 in. Sandbag Bundle 100 Pack
26 in. Sandbag Bundle 100 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 26 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 100
- Width:
- 14 in