DESCRIPTION

  • Accessory slots for attaching additional protection options
  • Lightweight for comfort
  • Lightweight-only 12.5 oz
  • Low-riding nape strap prevents cap from slipping
  • Meets the ANSI Z89.1, class C, G & E standard

Jackson Safety Sentry III 6 Ratchet Hard Hat (One Size Fits All)

J14409

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z89.7
Clothing Size
One Size Fits All
Collection
Sentry III
Color Finish
White
Material
Plastic
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.2
EACH
  • QUANTITY

DOCUMENTS