DESCRIPTION

  • Lightweight for comfort, molded from High Density Polyethylene (HDPE) - only 13.5 oz
  • Contoured dome maximizes protection while providing a sleek, low profile
  • Trim bill style for greater upward vision, ideal for vision attachment
  • Low nape strap and rain trough
  • Universal slots allow for easy attachment of hearing, welding, and faceshield accessories
  • Four point ratchet, pinlock or suspension options
  • Attaches to 137 Capshield, Model P, Model C, 337 Capshield, A-5500SN and A-5500X

Jackson Safety Charger Hard Hat in White

J20392

Manufacturer Part #: 20392

Color/Finish

White

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1
Clothing Size
One Size Fits All
Type
J20392

Print