DESCRIPTION

  • Base Curve 9.5
  • Lightweight design
  • Sleek, popular styling with an economical price
  • Universal nose bridge for comfort

Jackson Safety Clear Safety Glasses

J25627

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.12003
Glasses Frame Color
Clear
Glasses Lens Color
Clear
IsAcceptableImage
Material
Plastic
Material Type
Polycarbonate

Starting at
$1.61
EACH
  • QUANTITY