DESCRIPTION

  • Base Curve 9.5
  • Lightweight design
  • Sleek, popular styling with an economical price
  • Universal nose bridge for comfort

Jackson Safety Element Safety Glasses with Black Frame

J25631

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Glasses Frame Color
Black
Glasses Lens Color
Smoke
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY