DESCRIPTION

  • Nylon dielectric headgear contains a dielectric cord which enables the user a snug and secure fit to most hardhats
  • Still allows use of slotted capabilities on hardhat

Jackson Safety Face Shield Hard Hat Bracket

J14505

Color Finish

 

SPECIFICATIONS

Color Finish
Purple
Material
Plastic
Material Type
Nylon

Starting at
$10.23
EACH
  • QUANTITY