DESCRIPTION

  • Eight-point ratchet suspension
  • Lightweight - only 16.3 oz
  • Lightweight-only 16.3 oz
  • Soft, absorbent cloth absorbs sweat

Jackson Safety Blockhead Full Brim Hat

J20697

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z89.7
Clothing Size
One Size Fits All
Collection
Blockhead
Color Finish
White
Material
Plastic
Material Type
Polyethylene

Starting at
$17.75
EACH
  • QUANTITY