DESCRIPTION

  • Clear plastic shield with 99.9% UV protection
  • Made from optical grade polycarbonate
  • Meets the ANSI Z87.1 standards
  • Unbound

Jackson Safety Headgear Window

JAC30706

Material:

Plastic

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Material
Plastic

Starting at
$4.39
EACH
  • QUANTITY