Copper Blue Blocke Lens Black Frame Safety Glasses
Magnum® Copper Blue Blocke Lens Black Frame Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New improved fit ergomonic nose pad with self-adjusting rubber fingers.
- 7-base cut-to-shape spherical lens with nose pad posts molded as one unit.
- Classic Magnum style ergonomically dimensioned for 3-point fit—the ultimate in comfort.
- Exceeds ANSI Z87.1 High Velocity Industrial Standards and provides maximum UV protection.
- Elimination of retention screws with new mechanical snap fit of lens to frame.
- Built-in hinge stops to virtually eliminate scratching of lens interior.
Specifications
- ANSI:
- ANSI Z87.1 2010
- Collection:
- Magnum®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Copper Blue Block
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC