Jackson Safety
Magnum® Safety Glasses With Mirror Lens
Part #K19940 | Item #841168 | Manufacturer Part #19940
$10.93
EACH
(Pricing is for Mirror)
Glasses Lens Color:
Product Details
- Smith & Wesson® Magnum 3G Safety Glasses have a black frame and green mirror lenses (smoke-tinted sunglasses with outer green-mirror finish coating) for outdoor use
- These gun glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss
- Ergonomically dimensioned three-point extendable temples - so you can adjust to fit
- Self-adjusting nose pad with rubber fingers designed to prevent glasses from slipping down the nose and cut-to-shape lens provides less distortion around the edges
Documents
Specifications
ANSI Specifications: ANSI Z87.1
Clothing Size: One Size Fits All
Collection: Magnum®
Glasses Frame Color: Black
Glasses Lens Color: Mirror
Type: K19940
Weight: 0.06
Entire Collection
-
Starting at $8.95
-
Starting at $10.42