Jackson Safety

Nemesis™ Safety Glasses with Clear Lens And Black Frame

Part #J25676  |  Manufacturer Part #25676

Glasses Lens Color:

Clear
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft-touch temples for added comfort
  • Provides 99.9% UV protection
  • Includes a neck cord
  • Single lens wrap-around protection

Specifications

ANSI Specifications: ANSI Z87.1

Collection: Nemesis™

Glasses Frame Color: Black

Glasses Lens Color: Clear

Type: J25676