DESCRIPTION

Jackson Safety Over-the-Glass Safety Glass with Frame

J20748

Glasses Frame Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Glasses Frame Color
Black
Material
Plastic
Material Type
Polycarbonate

Starting at
$7.94
EACH
  • QUANTITY