DESCRIPTION

  • Anti--cycle timer built into the electronic board
  • Electric cooling and heating, self contained for year-round comfort
  • Integral Commercial strength base rails. Holes provided for lifting lugs makes rooftop installation easier
  • Meets ANSI Z87.1-2003[FN2] Standard.
  • Non--corrosive, sloped condensate drain pan, meets ASHRAE 62
  • Polycarbonate faceshield.
  • Pre--painted galvanized steel cabinet for long life and quality appearance
  • System installed on rooftop or ground level
  • The unit is shipped in the horizontal position and can easily be converted to downflow
  • Universal hole pattern.

Jackson Safety Poly Crab Window

J14132

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 287.1-2003
Depth
3/50 in
Length
15-1/2 in
Material
Plastic
Material Type
Polycarbonate
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY