DESCRIPTION

  • Features 6-pt. nylon web ratchet suspension system to absorb impact force and allow for more secure fit.
  • Nape strap fits low on back of head to prevent unnecessary hat shifting.
  • Universal accessory slot allows welding, hearing, and faceshield accessories to be attached quickly and easily.
  • Weight: 13 1/2 oz.

Jackson Safety Sentry III Rat Hat

J14423

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1
Clothing Size
One Size Fits All
Collection
Sentry III
Color Finish
Orange
Material
Plastic
Material Type
Polyethylene

Starting at
Call for Pricing
  • QUANTITY