DESCRIPTION

  • Accessory slots for attaching additional protection options
  • Lightweight for comfort
  • Low Profile, silhouette-style cap
  • Ratchet sizing from head sizes: 6 1/2 to 8
  • Six point injection molded suspension with nylon straps

Jackson Safety Sentry III Ratchet Hard Hat

J14416

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1
Clothing Size
One Size Fits Most
Collection
Sentry III
Color Finish
Blue
Material
Plastic
Material Type
Polyethylene

Starting at
$17.2
EACH
  • QUANTITY

DOCUMENTS