DESCRIPTION

  • G60 Level 3 Cut Resistant Gloves
  • ANSI Level 2/EN388 Level 3 cut resistance
  • Dyneema® yarn with nylon, Lycra® fiber and glass liner provides cut resistance and a comfortable fit
  • Grey polyurethane coating enhances grip

Jackson Safety S Size Pop-Up Coated Cutting Resistant Gloves

J13823

Manufacturer Part #: 13823

Glove Size:

S

SPECIFICATIONS

ANSI Specifications
ANSI 2
Glove Size
S
Reusable
Yes
Type
J13823

Print