DESCRIPTION

  • Glasses frame color: black
  • Includes neck cord
  • Meets ANSI Z87.1+ standards for impact
  • Provides 99.9% UV protection
  • Single lens wrap-around protection
  • Soft-touch temples for added comfort

Jackson Safety Nemesis™ Safety Glasses Anti-Fog

J25679

Glasses Lens Color:

Clear

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Nemesis™
Glasses Frame Color
Black
Glasses Lens Color
Clear

Starting at
$6.99
EACH
  • QUANTITY