DESCRIPTION

  • Base Curve 8
  • Includes a neck cord
  • Includes free neck cord
  • Provides 99.9% UV protection
  • Soft touch temples, light weight construction and single lens wrap around protection

Jackson Safety Nemesis™ Safety Glasses In Camoflage Frame

J196

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Nemesis™
Glasses Frame Color
Camouflage
Glasses Lens Color
Bronze

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.23
EACH
  • QUANTITY