DESCRIPTION

  • Adjustable temples
  • Provides 99.9% UV protection
  • Sleek and lightweight
  • Wraparound protection

Jackson Safety Visio Safety Glasses with Black Frame

J14470

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Clothing Size
One Size Fits All
Collection
Visio
Glasses Frame Color
Silver
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.81
EACH
  • QUANTITY