DESCRIPTION

  • Lightweight design and comfortable fit
  • Meets ANSI Z87.1+ standards
  • Scratch-resistant polycarbonate lens and plastic frame
  • Tinted lenses with 99.9% UV protection

Jackson Safety Safety Glasses with Black Frame

J14476

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Clothing Size
One Size Fits All
Glasses Lens Color
Black
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY