DESCRIPTION

  • High velocity industrial standards
  • Maximum UV protection
  • Non-slip rubber nose piece
  • Polycarbon lens exceeds ANSI Z87.1
  • Scratch-resistant
  • Sport styling

Jackson Safety Safety Glasses with Black Frame

J19833

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
Clothing Size
One Size Fits All
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

Starting at
Call for Pricing
  • QUANTITY