DESCRIPTION

  • Extreme lightweight design
  • Flex point temples
  • High performance lenses
  • Provides 99.9% UV protection
  • Streamlined, modern styling

Jackson Safety Hellraiser Safety Glasses with Black Frame

JAC25714

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Hellraiser
Glasses Frame Color
Black
Glasses Lens Color
Smoke
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.68
EACH
  • QUANTITY