DESCRIPTION

  • Meets CSA Z94.3 high impact and sideshields requirements, and ANSI Z87.1-2003[FN2] Standard.
  • One-piece polycarbonate front with adjustable temples.
  • Sleek, lightweight, comfortable.
  • Wrap-around protection.

Jackson Safety Visio Safety Glasses with Silver Frame

J14473

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI 287.1-2003
Clothing Size
One Size Fits All
Collection
Visio
Glasses Frame Color
Silver
Glasses Lens Color
Smoke
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY