DESCRIPTION

  • Dynaflex® material conforms to the face, stays supple in extreme climates and is easy to clean and sanitize
  • Polycarbonate lens provides superior impact resistance
  • Proprietary Cross Vent™ Technology - unique design keeps air flowing in and moisture or chemical splashes out
  • Replaceable lens
  • VisiClear™ anti-fog coating offers unprecedented anti-fog optics, antiscratch and anti-static characteristics for extreme visual clarity in all conditions

Jackson Safety Revolution™ Safety Goggles with Blue Frame

J14399

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Clothing Size
One Size Fits All
Collection
Revolution™
Glasses Frame Color
Blue
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY