DESCRIPTION

  • Improved heat transfer stamp - ratings are visible even after glove use
  • New level of performance and quality
  • Perfect where strength, grip and dexterity are a must
  • Typical uses include automotive and aerospace assembly, metal, glass and wood handling
  • Washable

Jackson Safety Size 10 Nitrile Foam Coated Glove in Purple

KIM40228

Glove Size:

10

SPECIFICATIONS

Color Finish
Purple
Glove Size
10
Material
Rubber
Material Type
Nitrile

Starting at
$5.79
per PAIR
  • QUANTITY