DESCRIPTION

  • Improved heat transfer stamp - ratings are visible even after glove use
  • New level of performance and quality
  • Perfect where strength, grip and dexterity are a must
  • Typical uses include automotive and aerospace assembly, metal, glass and wood handling
  • Washable

Jackson Safety Size 7 Nitrile Foam Coated Glove in Purple

K40225

Glove Size:

SPECIFICATIONS

Color Finish
Purple
Glove Size
7
Material
Rubber
Material Type
Nitrile

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY