This product requires certification to purchase.

You last purchased this on
 
Jackson Safety

  • Fast #
  • Part #SUR20401
  • Item #4512643
  • Manufacturer Part #20401
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jackson Safety

  • Fast #
  • Part #SUR20401
  • Item #4512643
  • Manufacturer Part #20401
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1 Class C, G and E
Clothing Size:
Standard
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
HDPE, Polyethylene