V30 Nemesis Brown Lens Brown Frame Safety Glasses

Part #J28637  |  Item #4398357  |  Manufacturer Part #28637

$23.41 EACH

Glasses Lens Color:

Brown

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Polarized lenses to reduce glare and help reduce eye strain and fatigue
  • 99.9% UV protection
  • Soft-touch temples for added comfort
  • Single-lens wraparound protection
  • Every pair includes a neck cord
  • Meets ANSI Z87.1+ standards

Specifications

ANSI Specifications: ANSI Z87.1 2010

Collection: V30 Nemesis

Glasses Frame Color: Brown

Glasses Lens Color: Brown

Material: Plastic

Material Type: PVC, Polycarbonate