V30 Nemesis Scratch-Resistant Safety Glasses with Clear Lens

Part #J20470  |  Item #3077217  |  Manufacturer Part #20470

$6.15 EACH

Glasses Lens Color:

Clear
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ANSI Specifications: ANSI Z87.1 2010

Collection: V30 Nemesis

Glasses Frame Color: Gunmetal

Glasses Lens Color: Clear

Material: Plastic

Material Type: Nylon, Polycarbonate