Vest ANSI Class 2 Two-Tone Safety Vest with Lime Mesh Orange Trim

You last purchased this on
 
Jackson Safety

Vest ANSI Class 2 Two-Tone Safety Vest with Lime Mesh Orange Trim

  • Fast #
  • Part #J20298
  • Item #3620518
  • Manufacturer Part #20298
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jackson Safety

Vest ANSI Class 2 Two-Tone Safety Vest with Lime Mesh Orange Trim

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fluorescent trim
  • Adjustable panel belt system for tailored fit over bulky clothes
  • Three pocket design with two on the interior
  • Rugged color-matched zipper front closure
  • Super bright silver retro reflective tape
  • Soft, lightweight fluorescent polyester fabric and machine washable
  • Requires Certification

Specifications

ANSI:
ANSI 107
Clothing Size:
XL
Color Finish Name:
Lime
Material:
Plastic
Material Type:
Polyester