1-9/10 x 7/10 in. Roller Assembly
1-9/10 x 7/10 in. Roller Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- CONSERVER XL and CONSERVER XL2 Dish Machines
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Height:
- 4/5 in
- IAPMO Listed -:
- No
- Length:
- 1-9/10 in
- NSF Certified:
- No
- Product Type:
- Roller Assembly
- Weight:
- 0.10 lb
- Width:
- 7/10 in