4-3/20 in. Thermometer Rinse
4-3/20 in. Thermometer Rinse
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Aj-100 and AJ-44CE Conveyor Dishwasher
- Energy Star Compliant:
- No
- Height:
- 3-1/20 in
- IAPMO Listed -:
- No
- Length:
- 4-3/20 in
- NSF Certified:
- No
- Product Type:
- Thermometer
- Size:
- 48 in
- Weight:
- 0.90 lb
- Width:
- 4-3/20 in