Mechanical Pump Seal for Conserver XL Upright Door Dishmachine
Mechanical Pump Seal for Conserver XL Upright Door Dishmachine
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Conserver XL Upright Door Dishmachine
- Energy Star Compliant:
- No
- Height:
- 1-1/2 in
- Length:
- 1-9/20 in
- NSF Certified:
- No
- Product Type:
- Seal
- Width:
- 1-9/20 in