Squeeze Tube for AXL2, AXL2-CML, AXL2-CMR, XL2-CML and XL2-CMR Conservers
Squeeze Tube for AXL2, AXL2-CML, AXL2-CMR, XL2-CML and XL2-CMR Conservers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- AXL2, AXL2-CML, AXL2-CMR, XL2-CML and XL2-CMR Conservers
- Energy Star Compliant:
- No
- Height:
- 19/50 in
- IAPMO Listed -:
- No
- Length:
- 7-43/50 in
- NSF Certified:
- No
- Product Type:
- Squeeze Tube
- Width:
- 9/25 in