This product requires certification to purchase.

3/8 in. Brass Escutcheon in Nickel

JACLO

Contempo 3/8 in. Brass Escutcheon in Nickel

  • Fast #
  • Part #J6015-PN
  • Item #3848411
  • Manufacturer Part #6015-PN
5 out of 5 Customer Rating
Brand image
JACLO

Contempo 3/8 in. Brass Escutcheon in Nickel

  • Fast #
  • Part #J6015-PN
  • Item #3848411
  • Manufacturer Part #6015-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass
  • Sliding escutcheon
  • Multifit
  • For larger diameter escutcheons refer to 6010 & 6012
  • 2-1/8" diameter multi fit brass escutcheon
  • Supplied with three O-rings to fit: 1/2" IPS wall & ceiling drop nipples-1/2" shower arms-cover tube 579--629- & 631- series valves
  • Decorative contemporary design
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
15/16 in
Height
3/8 in
Width
2-1/8 in
Characteristics & Features
Brand Model Compatibility
629, 635 Series
Collection
Contempo
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Material
Brass
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
020111984921