This product requires certification to purchase.

*CVR* Lead Law Compliant 1/2SW TX3/8OD VLV KITW/PN

You last purchased this on
 
Jaclo Industries

*CVR* Lead Law Compliant 1/2SW TX3/8OD VLV KITW/PN

  • Fast #
  • Part #J629-4-62-PN
  • Item #3854277
  • Manufacturer Part #629-4-62-PN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

*CVR* Lead Law Compliant 1/2SW TX3/8OD VLV KITW/PN

  • Fast #
  • Part #J629-4-62-PN
  • Item #3854277
  • Manufacturer Part #629-4-62-PN
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains:(2) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 629-4(2) 20" Copper Supply Tubes P/N 662(2) Bell Escutcheons P/N 7116
  • (2) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Cross Handle P/N 629-4
  • (2) 20" Copper Supply Tubes P/N 662
  • (2) Bell Escutcheons P/N 7116
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
No
Water Supply Connector Type:
Sink