1-1/2 in. Brass Handle in Sedona Beige

Part #JH-52-SDB  |  Item #4902354  |  Manufacturer Part #H-52-SDB

$78.75 EACH

Color/Finish: Sedona Beige

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All brass replacement cross handle
  • Replacement for Roaring 20's, Westfield, Astor Collection showers & faucets, roman tub trims

Documents

Specifications

ADA Compliant: No

Color Finish: Sedona Beige

Color Finish Category: Neutrals

Faucet Part Type: Handle

Length: 1-1/2 in

Material: Brass

Type: ABTRC201A01P000000