1-1/4 in. High Escutcheon Round Box
1-1/4 in. High Escutcheon Round Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used with 255- or 256- if supplied escutcheon does not completely cover wall fitting
- 1 3/4" high
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No