1-1/4 x 12 in. Brass Slip Joint Extension Tube
1-1/4 x 12 in. Brass Slip Joint Extension Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- O.D. 1 1/4" x 12" 17 gauge slip joint extension
- Extends length of drain tailpiece or wall bend on tubular P traps up to 12"
- Slip joint pattern extension tube
- Solid brass nut, Fully polished & plated
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- End Connection 1:
- OD Tube
- End Connection 2:
- Slip
- End Connections:
- OD Tube x Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Extension Tube