1-1/4 x 12 in. Brass Slip Joint Extension Tube

You last purchased this on
 
Jaclo Industries

1-1/4 x 12 in. Brass Slip Joint Extension Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

1-1/4 x 12 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #J413-SN
  • Item #2132997
  • Manufacturer Part #413-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • O.D. 1 1/4" x 12" 17 gauge slip joint extension
  • Extends length of drain tailpiece or wall bend on tubular P traps up to 12"
  • Slip joint pattern extension tube
  • Solid brass nut, Fully polished & plated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Connection Type:
Slip-Joint
Diameter:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
17 ga
Length:
12 in
Material:
Brass
Product Type:
Extension Tube