1-1/4 x 8 in. OD 17 ga Cleanout Plug Grid Drain Satin Nickel
1-1/4 x 8 in. OD 17 ga Cleanout Plug Grid Drain Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 1 1/2" opening (standard flange)
- Drain is always opened in basin
- Grid strainer with 19 holes for fast draining
- Without overflow
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Tailpiece Length:
- 8-1/4 in