DESCRIPTION

  • Brass 45° showerarm
  • Escutcheons 1/2" sold separately
  • Length 12"
  • Male IPS 1/2"

Jaclo Industries 1/2 x 12 in. Brass Shower Arm

J8037

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
13/16 in
Length
12 in
Material
Brass
Width
12 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS