DESCRIPTION

  • Brass arm
  • Fits TOTO Models: Carlyle, Carlyle II, Carolina, Carolina II, Eco Ultramax, Eco Supreme, Supreme, Supreme II, Ultramax, Ultramax II, Ultimate
  • Fits TOTO models: Carlyle, Caroline, Supreme, Ultimate, Ultramax, Eco Ultramax, Eco Supreme

Jaclo Industries 10-3/4 in. Brass Toilet Tank Trip Lever To Fit Toto

J904

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Toto THU004
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
7-15/16 in
Installation Type
Side Mount
Length
10-3/4 in
Material
Brass
WaterSense Labeled
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS