*1121 *CVR* 1/2 X 12 SQ NIP

Part #J8079-EB  |  Item #4909341  |  Manufacturer Part #8079-EB

Call for Pricing

Color/Finish: Europa Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass drop ceiling square shower arms with 21/2" sliding square escutcheon
  • 1/2" Male IPS x 1/2 " male NPT
  • 12" length
  • Ideal for all sizes of square railheads

Documents

Specifications

Color Finish: Europa Bronze

Color Finish Category: Bronze Tones

End Connection 1: MIPT

End Connection 2: MIPT

End Connections: MIPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 12 in

Material: Brass

WaterSense Labeled: No