1/2 in. Shallow Box Escutcheon in Chrome
1/2 in. Shallow Box Escutcheon in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 1/2" O.D.
- Fully Finished
- 5/8" O.D. fits 1/2" copper tubing
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No