1/2 in. Shallow Box Escutcheon in Satin Gold
1/2 in. Shallow Box Escutcheon in Satin Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- O.D. 2 1/2"
- Fully Finished
- O.D. 5/8" fits 1/2" copper tubing
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 2-3/8 in