12 in. Threaded Tailpiece in Matte Black

Part #J2459-MBK  |  Item #3837855  |  Manufacturer Part #2459-MBK

$105.00 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Perfect for use under kitchen sinks with exposed plumbing
  • Solid brass nut with washer
  • Fully polished and plated
  • 11/2" tubing
  • Nut threads onto drain

Documents

Specifications

Application: [Kitchen Sink, Residential]

Color Finish: Matte Black

Color Finish Category: Blacks

Connection Type: Threaded

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Length: 12 in

Material: Brass

Product Type: Tailpiece