DESCRIPTION

  • Complete Faucet Supply Kit
  • Kit contains: (2) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629Two 20" Copper Supply Tubes P/N 662Two Bell Escutcheons P/N 7116
  • Two Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629
  • Two 20" Copper Supply Tubes P/N 662
  • Two Bell Escutcheons P/N 7116

Jaclo Industries 1/2 in x 3/8 in. x 6-1/4 in. Supply Kit

J629-62-ORB

Manufacturer Part #: 629-62-ORB

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

End Connection 2
OD
End Connections
Copper x OD
Fitting Size 2
3/8 in
IAPMO Listed
No
NSF Certified
No
Rigid
No
Water Supply Connector Type
Sink

Print