1/2 x 1/2 in. Brass Push or Pull Showerarm Hand Shower Diverter in Matte Black

You last purchased this on
 
Jaclo Industries

1/2 x 1/2 in. Brass Push or Pull Showerarm Hand Shower Diverter in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

1/2 x 1/2 in. Brass Push or Pull Showerarm Hand Shower Diverter in Matte Black

  • Fast #
  • Part #J2699-MBK
  • Item #3842082
  • Manufacturer Part #2699-MBK
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" Female inlet swivel nut x two 1/2" Male outlets
  • Use to divert water from showerhead to hand shower
  • Brass push or pull shower arm hand shower diverter
  • Deluxe swivel nut for easy installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
FIPT
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
FIPT x MIPT x MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/4 in